Shop All Clocks
Elegant Designs
Handsome 21" Rustic Farmhouse Wood Wall Clock, Restored Wood
Mfr # HG2004-RWD
Zoro # G003547745
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.125
- Height 21
- Sign Mounting Style Farmhouse
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # HG2004-RWD
- Zoro # G003547745
- UPC # 810052824215
- Country of Origin China
- Category Clocks
Dimensions
Width | 1.125 |
Height | 21 |
Details
Color | RESTORED WOOD |
Sign Mounting Style | Farmhouse |
Material | MDF |
Description
This sophisticated wall clock features a vintage finish with classic Roman numerals for a rustic antique look. Create an instant classic in your home decor with this 21" wall clock. It's the perfect addition for the kitchen, living room, bedroom or foyer!
- •Black Metal Pinned Roman numerals
- •Restored Wood finish
- •Measures 21"L x 1.13"W x 21"H
- •Uses 1 x AA battery (not included)
- •Brackets for hanging included on back
- •Rustic farmhouse style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23702)
- GE Burner Bowl, 6in (WB31T10014)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7715)
- HON 15 in W 3 Drawer File Cabinets, Sepia Walnut (HONPLPSBBFLE1)
- ELEGANT DESIGNS Handsome 21" Rustic Farmhouse Wood Wall Clock, Rustic Gray (HG2004-RGY)
- ELEGANT DESIGNS Wood Plank 23" Large Rustic Coastal Wall Clock, Dark Aqua Wash (HG2003-DAW)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- SONNET INDUSTRIES Sonnet Industries T-4641 Atomic LCD Clock with Back Blue Light & Indoor & Outdoor Remote Sensor for Temperature & Humidity (T-4641)
- AMERICAN TIME Clock, Blk Case, Analog, 12hr. Format, Round (E56BAAV304)
- GLOBAL INDUSTRIAL Digital Wall Clock, 6'L Cord (651307)
- TICK-TOCK Atomic Digital Wall Clock with IN Temp and Date-Black (TI91258)
- Elegant Designs Clocks