Shop All Floor Lamps
Elegant Designs
Hammered Bronze Lamp Set (2 Table Lamps, 1 Floor Lamp)
Mfr # LC1000-HBZ
Zoro # G3660527
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height Table: 27" Floor: 58"
- Length Table: 12" Floor: 14"
- Number of Bulbs 1+1+1
- Material Resin
- Shade Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LC1000-HBZ
- Zoro # G3660527
- UPC # 810241020329
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | Table: 27" Floor: 58" |
Length | Table: 12" Floor: 14" |
Details
Number of Bulbs | 1+1+1 |
Material | Resin |
Shade Material | Fabric |
Bulb Type | E26 Medium Base |
Glass Color | Hammered Bronze |
Description
Accessorize your space with this tastefully designed lamp set. It includes 2 table lamps and 1 floor lamp, each with a light brown fabric shade to make beautifying your home a cinch! Each lamp is enriched with an exquisite Hammered Bronze finish.
We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Set includes 2 table lamps and 1 floor lamp
- •Beautiful light brown fabric shades and exquisite Hammered Bronze finish
- •Table Lamps: H: 27” Shades: L: 12” x W: 12” x H: 9.5”
- •Floor Lamp: H: 58” Shade: L: 14” x W: 14” x H: 10”
- •Each uses 1 x 100W Type A medium base 3 way bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- NEWHOUSE LIGHTING T5 1.6W LED Light Bulb, Wedge Base, 100 Lumens, Soft White, PK 4 (T5-1670-4)
- LIGHTOLIER LED Downlight, 2700K, 7-3/8in.Lx7-3/8in.W (S7R927K10)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek 1130-12R (1130-12R)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Brushed Nickel (LF2003-BSN)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Gold (LF2001-GLD)
- ELEGANT DESIGNS 3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (LF2002-RBZ)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- GLOBE ELECTRIC Globe Electric 221827 71 in. LED Torchiere Floor Lamp (221827)
- Elegant Designs Floor Lamps