Shop All Table Lamps
Elegant Designs
Glass Table Lamp with Fabric Shade, Light Blue
Mfr # LT3214-BLU
Zoro # G3661516
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24
- Width 14
- Material Glass
- Color Blue/White
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT3214-BLU
- Zoro # G3661516
- UPC # 810241025232
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 24 |
Width | 14 |
Length | 14 |
Shade Dimensions | 11*11*12" |
Details
Material | Glass |
Color | Blue/White |
Bulb Type | E26 Medium Base |
Shade Shape | Tapered |
Bulbs Included | No |
Maximum Wattage | 150 |
Design Style | Traditional |
Shade Material | Fabric |
Number of Bulbs | 1 |
Description
Illuminate your living space in style with this beautifully designed glass table lamp. The light blue drapery-like glass and white fabric shade is the perfect blend to give your home a tasteful décor upgrade.
- •Light blue glass base with draping detail
- •White fabric tapered shade
- •8" Harp & Finial Shade Security with Rotary Switch on Socket
- •Uses 1 x 150W E26 3-way Medium base bulb (not included)
- •Shade Dimensions: L:13" x W:14" x H:10" Total Height: 24"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Jumbo Task Light (LA-TSK-8/16)
- MILWAUKEE TOOL FLASHLIGHT 18V LED (ML2735-20)
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- GE Fluorescent T8 Ballast, 432Max-G-H (432MAX-G-H)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Orange (LT2009-ORG)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- Elegant Designs Table Lamps