Shop All Flushmount Lights
Elegant Designs
Elipse Square Flushmount
Mfr # FM1004-CHR
Zoro # G3661017
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Height 5
- Watts 60
- Fixture Housing Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Designs
- MFR # FM1004-CHR
- Zoro # G3661017
- UPC # 810241025706
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 |
Width | 12 |
Height | 5 |
Details
Watts | 60 |
Glass Color | Chrome |
Fixture Housing Material | Metal |
Lamp Included | No |
Fixture Shape | Square |
Series | Elipse |
Number of Light Bars | 2 |
Description
This square crystal flushmount is the perfect light to accent your home and brighten up your space in a luxurious fashion! Designed with elegant crystals throughout the fixture, this flushmount will compliment both contemporary and modern settings. This medium sized flushmount features a chrome base and details, surrounding beautiful crystals, adding a glamorous touch to your décor.
- •Features a square chrome base and details
- •Elegant K5 crystals throughout, including 4 rows of crystals in height
- •Uses 2 x 60 watt Type B medium based Incandescent bulbs (not included)
- •12" Square, 5" Height
- •Hardwired
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO Machine Light, LED, 24VDC, 38W, Waterproof (LED-1936-24V)
- ILC Replacement for Westinghouse 03908 replacement light bulb lamp (03908 WESTINGHOUSE)
- PELICAN Remote Area Light, Bluetooth, Yellow (094800-0000-245)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 67W (IZT-2PSP32-SC)
- ELEGANT DESIGNS 2 Light Glass Ceiling Light Glacier Petal Flushmount (FM1002-CHR)
- BULBRITE Single LED 5.5" Square Flush Mount Fixture, 40W Equivalent, 2700K/Warm White, White Finish (773134)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50160-WH/OPL)
- PROGRESS LIGHTING One-Light 11-1/2" Etched Glass Flush Mount (P350146-012)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable 2-Pack (LR23595-2PK)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Trad 12In Brush Nickel White Alabaster Glass (6629700)
- SATCO 1-Light 13W Compact Fluorescent Utility Fixture, White Finish (90-2616)
- Elegant Designs Flushmount Lights