Shop All Flushmount Lights
Elegant Designs
Elipse Round Flushmount
Mfr # FM1003-CHR
Zoro # G3660362
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Height 5
- Watts 60
- Series Elipse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Designs
- MFR # FM1003-CHR
- Zoro # G3660362
- UPC # 810241025690
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 |
Width | 12 |
Height | 5 |
Details
Watts | 60 |
Glass Color | Chrome |
Series | Elipse |
Lamp Included | No |
Fixture Shape | Round |
Fixture Housing Material | Metal |
Number of Light Bars | 2 |
Description
This round crystal flushmount is the perfect light to accent your home and brighten up your space in a luxurious fashion! Designed with elegant crystals throughout the fixture, this flushmount will compliment both contemporary and modern settings. This medium sized flushmount features a chrome base and details, surrounding beautiful crystals, adding a glamorous touch to your décor.
- •Features a round chrome base and details
- •Elegant K5 crystals throughout, including 4 rows of crystals in height
- •Uses 2 x 60 watt Type B medium based Incandescent bulbs (not included)
- •Canopy base diameter: 12.00"
- •Hardwired
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 00410a replacement light bulb lamp (00410A DAMAR)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- FEIT ELECTRIC DIRECT WIRE TUBE 4100K (T4819/LEDIF/41K)
- ILC Replacement for Universal B232punvhe-b (B232PUNVHE-B UNIVERSAL)
- ELEGANT DESIGNS 2 Light Glass Ceiling Light Glacier Petal Flushmount (FM1002-CHR)
- MONUMENT 2-Light White Rectangular Flushmount (673775)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, Beige Fabric Shade, Acrylic Diffuser (62/998)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- COMPONENT HARDWARE Natural White LED Bulb For Dry/Damp Appl (LED-PK100DD-N)
- Elegant Designs Flushmount Lights