Shop All Table Lamps
Elegant Designs
Elipse Crystal Decorative Gourd Table Lamp, Chrome
Mfr # LT1052-CHR
Zoro # G3664106
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22
- Width 10
- Material Crystal
- Color CHROME
- Bulb Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT1052-CHR
- Zoro # G3664106
- UPC # 810241028288
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 22 |
Width | 10 |
Length | 10 |
Shade Dimensions | D: 6 x H: 1.25 Chrome Plate D: 6.5 x H: 13.5 Full Base |
Details
Material | Crystal |
Color | CHROME |
Bulb Type | E26 |
Design Style | Contemporary |
Shade Material | Fabric |
Maximum Wattage | 60 |
Bulbs Included | No |
Number of Bulbs | 1 |
Shade Shape | Drum |
Description
As part of Elegant Design's Elipse collection, this stunning crystal and chrome table lamp is designed to offer a feel of elegance and glamour to any room in your home and/or place of business. A pin shaped base of K5 crystals is built on a solid chrome base complimented by a beautiful white drum fabric shade. Like many of the other items in this collection, these pieces will upgrade your basic lamp to embody a more modern and contemporary feel to your decor. Combine this lamp with any of the others in the Elipse collection for mix and matching pieces!
- •Features a beautiful chrome base and details
- •Elegant K5 crystals throughout
- •White drum shaped fabric shade
- •Uses 1 x 60W Type A medium base bulb (not included)
- •Push pin on/off switch located conveniently on the socket
- •Can be matched with any of the Elipse collection lights & home décor such as flushmounts and candle holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16503)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 5000K, PK30 (46238G)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3000K (CF26DD/E/830/ECO)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU5.3 Base 16-Pack (LR21406-16PK)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS 8 Inch Crystal Ball Sequin Table Lamp, Gold (LT1026-GLD)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Modern Leather Table Lamp with USB and White Fabric Shade, Brown (LT1053-BWN)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with White Tapered Drum Fabric Shade (LT2098-WHT)
- Elegant Designs Table Lamps