Shop All Table Lamps
Elegant Designs
Elipse Crystal Decorative Curved Accent Uplight Table Lamp, Chrome
Mfr # LT1064-CHR
Zoro # G3660414
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11
- Width 8
- Material Crystal
- Color CHROME
- Bulb Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT1064-CHR
- Zoro # G3660414
- UPC # 810241028295
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 11 |
Width | 8 |
Length | 8 |
Shade Dimensions | D: 5 x H: 1.25 |
Details
Material | Crystal |
Color | CHROME |
Bulb Type | E26 |
Shade Material | Crystal/ Metal |
Maximum Wattage | 40 |
Design Style | Contemporary |
Bulbs Included | No |
Shade Shape | Round |
Number of Bulbs | 1 |
Description
As part of Elegant Design's Elipse collection, this stunning crystal and chrome table lamp is designed to offer a feel of elegance and glamour to any room in your home and/or place of business. A curved cylinder base of K5 crystals built on a solid chrome base casts a warm, sparkling glow duirng use of the lamp. Like many of the other items in this collection, these pieces will upgrade your basic lamp to embody a more modern and contemporary feel to your decor. Combine this lamp with any of the others in the Elipse collection for mix and matching pieces!
- •Features a beautiful chrome base and details
- •Elegant K5 crystals throughout
- •Rotary switch on cord
- •Uses 1 x 40W Type A medium base bulb (not included)
- •4.375 diameter
- •Can be matched with any of the Elipse collection lights & home décor such as flushmounts and candle holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Electronic Low Voltage Louver Track Fixture (ET537B)
- COOPER LIGHTING 56 LED Retrofit Trim (LT56069FS351EWHR)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Brushed Nkl, Perforated Mtl Shade (6101200)
- FOXFURY LIGHTING SOLUTIONS Helmet Light, Intrinsically Safe, 54 Lumen (400-FF417-2)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ALL THE RAGES All The Rages LT2009-PRP Small Oval Ceramic Table Lamp - Purple (LT2009-PRP)
- BASSETT Bassett L3573T Mabel Table Lamp; Brass - 17 x 17 x 30 in. (L3573T)
- Elegant Designs Table Lamps