Shop All Table Lamps
Elegant Designs
Elipse Crystal Cylindrical Uplight Table Lamp, Chrome
Mfr # LT1051-CHR
Zoro # G3661245
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.5
- Width 5
- Material Crystal
- Color CHROME
- Bulb Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT1051-CHR
- Zoro # G3661245
- UPC # 810241028271
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 10.5 |
Width | 5 |
Length | 5 |
Shade Dimensions | D: 5 x H: 1 |
Details
Material | Crystal |
Color | CHROME |
Bulb Type | E26 |
Number of Bulbs | 1 |
Shade Material | Metal/ Crystal |
Design Style | Contemporary |
Maximum Wattage | 40 |
Shade Shape | Cylinder |
Bulbs Included | No |
Description
As part of Elegant Design's Elipse collection, this stunning crystal and chrome table lamp is designed to offer a feel of elegance and glamour to any room in your home and/or place of business. A cylinder of K5 crystals built on a solid raised chrome base casts a warm, sparkling glow during use of the lamp. Like many of the other items in this collection, these pieces will upgrade your basic lamp to embody a more modern and contemporary feel to your decor. Combine this lamp with any of the others in the Elipse collection for mix and matching pieces!
- •Features a beautiful chrome base and details
- •Elegant K5 crystals throughout
- •Uses 1 x 40W Type A medium base bulb (not included)
- •On/off switch located conveniently on the cord
- •5 inch diameter, 10.50 inch height
- •Can be matched with any of the Elipse collection lights & home décor such as flushmounts and candle holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lamp Socket, Gz6.35, Replacement For Light Bulb / Lamp Ddl Socket: (DDL SOCKET)
- PROMIER PRODUCTS Waterproof Flashlight and 4 Mode Headlamp Combo (LA-14RB+4MD-4/16)
- FENIX PD36R Pro 2800 Lumen Rechargeable Tactical Flashlight (PD36R PRO)
- YELLOW JACKET Rchrgbl HandheldLight, Battery, LED, 400lm (HHL1040R)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set, Blush Pink (LT2007-BPK-2PK)
- WAREHOUSE OF TIFFANY 1150MB06 White Jewels Table Lamp (1150+MB06)
- Elegant Designs Table Lamps