Shop All Washroom Accessories
Elegant Designs
Elipse Crystal and Chrome Mirrored Vanity Tray
Mfr # HG1010-CHR
Zoro # G4369995
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.5
- Overall Height 2.25
- Color CHROME
- Ring Width 6.25
- Material Crystal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Designs
- MFR # HG1010-CHR
- Zoro # G4369995
- UPC # 810241028479
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 10.5 |
Overall Height | 2.25 |
Ring Width | 6.25 |
Details
Item | Elipse Crystal and Chrome Mirrored Vanity Tray |
Color | CHROME |
Material | Crystal |
Series | Elipse |
Description
What better way to show off your jewelry, perfume, or makeup than to display them on this beautifully designed rectangular vanity tray? With glimmering crystals surrounded by a spotless chrome frame, this vanity tray adds glamour and elegance to your decor. Perfectly suited to sit atop of your dresser, near your makeup vanity, or even your bathroom, this is the perfect organizer or accent piece that you are missing!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEVUE Toilet Armor 200g (BVT-ARMOR-2)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (88B2A1M1K1-150)
- WOODFORD MANUFACTURING Stem Lock SL-17 (SL-17)
- NIBCO Drop Ear Tee, Low Lead Cast Bronze (7125LF-34)
- ELEGANT DESIGNS Kitchen Organizer Take One or do the Dishes You Choose Script in Black and Marker Slot, Gray (HG2035-GRY)
- ELEGANT DESIGNS Countertop Organizer Take One or do the Dishes You Choose Script in Black, Marker Slot, Gray Wash (HG2034-GRY)
- ELEGANT DESIGNS Farmhouse Square Wooden Tissue Box Cover with Bless you Script in Black and Sliding Base Gray Wash (HG2024-GRW)
- ELEGANT DESIGNS Farmhouse Square Wooden Tissue Box Cover with Bless you Script in White and Sliding Base, Brown (HG2024-BRW)
- BOBRICK B685 Bright Stainless Steel Tissue Holder (B685)
- MASON Mounting Post, Zinc, 2 in H (YB8000CH)
- GROHE Universal Cap Chrome (46672000)
- Elegant Designs Washroom Accessories