Elipse Crystal and Chrome 7.75 Inch Candle Holder
Mfr # HG1003-CHR
Zoro # G4369024
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # HG1003-CHR
- Zoro # G4369024
- UPC # 810241028400
- Country of Origin China
- Category Candles
Description
For those of you looking to vamp up your personal space, or are in the search to add some razzle-dazzle to a special event, this 7.75 inch candle holder is exactly what you've been looking for! The cylinder design is built on a flawless chrome base elevated on 3 small pellets with sparkling K5 crystals throughout. You can utilize this piece not only as a candle holder, but can add some flowers or a keepsake, organize your make-up, brushes, pens, and supplies of choice as well. Perfectly suitable to fill with string lights for a warm, illuminating glow and a stunning decorative piece for special event centerpieces or accent decor. When using as a candle holder, we recommend that you use battery operated candles, tea lights, or votive candle with height of 7.5 inches or smaller for the right fit. Use of fire will cause metal to get very hot.
- •Beautiful chrome base and sparkling K5 crystals throughout
- •Includes a small, removable cup suited to hold a tea light candle
- •Perfect for indoor home décor OR for special event decorations such as wedding centerpieces, dessert table accents, etc.
- •Fresh flower inserts are NOT included and product cannot be filled with water
- •Use of flammable candles is NOT recommended. Use battery operated candles instead.
- •3.25 inch diameter and 7.50 inch height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- BESTAR Small Space 10“ Narrow shelving unit, White (16702-1117)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236ES)
- REGENCY 21" W Center Drawer, Black (CD1)
- ELEGANT DESIGNS Winter Wonderland Candle Set of 3, Silver and Gold (HG5000-SAG)
- ELEGANT DESIGNS Merry & Bright Christmas Candle Set of 3 (HG5000-GAR)
- NORTHLIGHT SEASONAL Modern Turquoise Blue Decorative Woven Iron Pillar Candle Lantern with Glass Hurricane (31580117)
- CREATIVE CONVERTING 339961 3in Gold in8in Candle (286BCNDLGD8)
- CREATIVE CONVERTING 347183 Metallic Rose Gold Spiral Candle, 24PK (286BCNDLMRGD)
- MORE THAN A CANDLE More Than A Candle LDV16M 16 oz Mason Jar Soy Candle; Lavender Vanilla (LDV16M)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- Elegant Designs Candles