Elipse Crystal and Chrome 6.75 Inch Circular Candle Holder
Mfr # HG1008-CHR
Zoro # G3660484
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # HG1008-CHR
- Zoro # G3660484
- UPC # 810241028455
- Country of Origin China
- Category Candles
Description
For those of you looking to vamp up your personal space, or are in the search to add some razzle-dazzle to a special event, this 6.75 inch candle holder is exactly what you've been looking for! The round design is built on a flawless chrome base elevated on 3 small pellets with sparkling K5 crystals throughout. You can utilize this piece not only as a candle holder, but can add some flowers or a keepsake, organize your make-up, brushes, pens, and supplies of choice as well. Perfectly suitable to fill with string lights for a warm, illuminating glow and a stunning decorative piece for special event centerpieces or accent decor. When using as a candle holder, we recommend that you use battery operated candles, tea lights, or votive candle with height of 7 inches or smaller for the right fit. Use of fire will cause metal to get very hot.
- •Beautiful chrome base and sparkling K5 crystals throughout
- •Includes a small, removable cup suited to hold tea lights
- •Perfect for indoor home décor OR for special event decorations such as wedding centerpieces, dessert table accents, etc.
- •Fresh flower inserts are NOT included and product cannot be filled with water
- •Use of flammable candles is NOT recommended. Use battery operated candles instead.
- •5.5 inch diameter top opening, 7 inch height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- PROSOURCE Leg Tip Plastic 1-1/4In White (FE-50616-PS)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-BK-GG)
- ELEGANT DESIGNS Winter Wonderland Candle Set of 3, Silver and Gold (HG5000-SAG)
- ELEGANT DESIGNS Merry & Bright Christmas Candle Set of 3 (HG5000-GAR)
- CREATIVE CONVERTING 3in Present Candle Pick Set, 4PK (286CNDLPRSNT)
- STERNO CANDLE LAMP Sterno Candle Lamp 5 Hour Wax Tealight Candle, PK500 (40100)
- GLADE Glade 75380 3.8 oz. Glade; Clean Linen Scented Wax Candle (751752)
- L & L Gerson LED Bisque Candle Indoor Christmas Decor (44612)
- MRS. MEYERS CLEAN DAY Clean Day Cream Basil Scent Soy Candle 7.2 oz (44116)
- Elegant Designs Candles