Elipse Crystal and Chrome 5.5 Inch Circular Candle Holder
Mfr # HG1007-CHR
Zoro # G3660168
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # HG1007-CHR
- Zoro # G3660168
- UPC # 810241028448
- Country of Origin China
- Category Candles
Description
For those of you looking to vamp up your personal space, or are in the search to add some razzle-dazzle to a special event, this 5.5 inch candle holder is exactly what you've been looking for! The round design is built on a flawless chrome base elevated on 3 small pellets with sparkling K5 crystals throughout. You can utilize this piece not only as a candle holder, but can add some flowers or a keepsake, organize your make-up, brushes, pens, and supplies of choice as well. Perfectly suitable to fill with string lights for a warm, illuminating glow and a stunning decorative piece for special event centerpieces or accent decor. When using as a candle holder, we recommend that you use battery operated candles, tea lights, or votive candle with height of 5.5 inches or smaller for the right fit. We do not recommend use of real fire/flame candles as it will cause metal to get very hot.
- •Beautiful chrome base and sparkling K5 crystals throughout
- •Includes a small, removable cup suited to hold tea lights
- •Perfect for indoor home décor and/or storage of beauty products, office supplies OR for special event decorations such as wedding centerpieces, dessert table accents, etc.
- •Fresh flower inserts are NOT included and product cannot be filled with water
- •Use of flammable candles is NOT recommended. Use battery operated candles instead.
- •3.875 inch diameter top opening, 5.5 inch height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Merida Glam Brushed Gold Metal and Natural Brown Wood 2-Tier Over Bed Queen Size Storage (182-11624-Zoro)
- RAYMOND PRODUCTS Folding Chair & Table Strg Cart, 400 lb. (940)
- BLUM Spacer for Thin Drawer Fronts 1/2in and 15/32in for Movento Locking Devices (T59.K010M)
- ZORO SELECT Mini Blinds, 60" Lx 39" W, Alabaster, Vinyl (493N95)
- ELEGANT DESIGNS Winter Wonderland Candle Set of 3, Silver and Gold (HG5000-SAG)
- ELEGANT DESIGNS Merry & Bright Christmas Candle Set of 3 (HG5000-GAR)
- CREATIVE CONVERTING #7 Balloon Candle, 3", 6PK (104207)
- COGHLANS CANDLES WHT 5"" 4PK (8674)
- CREATIVE CONVERTING 101045 3in Assorted Pink inBirthday Girlin Candle Pick Set, 12 Pieces (286CNDLBDGRL)
- L & L Gerson White Flameless Candle Remote Control (44999)
- MORE THAN A CANDLE More Than A Candle OPT8J 8 oz Jelly Jar Soy Candle; Orange Patchouli (OPT8J)
- Elegant Designs Candles