Shop All Trays and Platters
Elegant Designs
Decorative Wood Serving Tray-Home
Mfr # HG2000-RGH
Zoro # G7458494
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Length 15.5
- Outside Width 12
- Outside Height 2.25
- Color Rustic Gray
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # HG2000-RGH
- Zoro # G7458494
- UPC # 810241025805
- Country of Origin China
- Category Trays and Platters
Dimensions
Outside Length | 15.5 |
Outside Width | 12 |
Outside Height | 2.25 |
Details
Color | Rustic Gray |
Material | Wood |
Container Basic Material | 95% Wood 5% Metal Plant Specific name: Genus: Paulownia, Species: Tomentosa Country of harvest: China |
Description
Freshen up your home with this rustic gray wooden tray! Accented with black metal handles and black text this tray is on trend to give your home that cozy farmhouse feel. Use to serve breakfast in bed, food and drinks at a party or makes for an excellant centerpiece for your dining table, kitchen counter, coffee table or ottoman.
- •Rustic Gray finish on wood
- •Black "home" text
- •Black metal handles
- •On-trend farmhouse design
- •Tray measures L: 15.50" x W: 12" x H:2.25"
- •Rustic farmhouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- COMMERCIAL Heavy Duty Sheet Pan Rack Cover (86321)
- DIXIE Disp Cold Cup Lid, 12oz-24oz, Clear, PK1000 (CL1424PET)
- CADCO Control Probe (PROBE)
- ELEGANT DESIGNS "Happy Valentine's Day" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-DPV)
- ELEGANT DESIGNS Decorative Wood Serving Tray-Thankful (HG2000-NTF)
- ELEGANT DESIGNS "Summertime" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-BST)
- ELEGANT DESIGNS "Coffee Bar" 13.75" Round Wood Serving Tray with Handles (HG2013-RGC)
- ELEGANT DESIGNS LED Light Up Wooden Serving Tray with Black Handles and Home Sweet Home in Black Script Gray Wash (HG2032-GHH)
- ELEGANT DESIGNS "Winter Wonderland" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-WWW)
- CAMBRO Tray, w/ Compartments, 10x14, Cranberry (EAPS1014416)
- Elegant Designs Trays and Platters