Shop All Trays and Platters
Elegant Designs
Decorative Wood Serving Tray-Family
Mfr # HG2000-WFM
Zoro # G7458388
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Length 15.5
- Outside Width 12
- Outside Height 2.25
- Color White Wash
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # HG2000-WFM
- Zoro # G7458388
- UPC # 810241025881
- Country of Origin China
- Category Trays and Platters
Dimensions
Outside Length | 15.5 |
Outside Width | 12 |
Outside Height | 2.25 |
Details
Color | White Wash |
Material | Wood |
Container Basic Material | 95% Wood 5% Metal Plant Specific name: Genus: Paulownia, Species: Tomentosa Country of harvest: China |
Description
Freshen up your home with this white wash wooden tray! Accented with black metal handles and black text this tray is on trend to give your home that cozy farmhouse feel. Use to serve breakfast in bed, food and drinks at a party or makes for an excellant centerpiece for your dining table, kitchen counter, coffee table or ottoman.
- •White Wash finish on wood
- •Black "family" text
- •Black metal handles
- •On-trend farmhouse design
- •Tray measures L: 15.50" x W: 12" x H:2.25"
- •Rustic farmhouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL SLICERS Short Belt (402375-00015)
- ALLIANCE DIAPHRAGM, ELBI VALVE (F8431101)
- HOBART Sensor (00-186091)
- SQWINCHER Thirst Quencher QwikServ Electrolyte Replacement Drink Mix, Orange, 1.26 oz Packet, PK8, 8PK (060900-OR)
- ELEGANT DESIGNS LED Light Up Wooden Serving Tray with Black Handles and Home Sweet Home in Black Script Gray Wash (HG2032-GHH)
- ELEGANT DESIGNS Decorative Wood Serving Tray-Thankful (HG2000-NTF)
- ELEGANT DESIGNS "Summertime" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-BST)
- ELEGANT DESIGNS "Winter Wonderland" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-WWW)
- ELEGANT DESIGNS "Happy Valentine's Day" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-DPV)
- ELEGANT DESIGNS "Coffee Bar" 13.75" Round Wood Serving Tray with Handles (HG2013-RGC)
- R16 HOME Neon Hot Pink Lucite Tray - Large (AVT02-PINK)
- Elegant Designs Trays and Platters