Shop All Table Lamps
Elegant Designs
Chrome Executive Business Table Lamp
Mfr # LT2001-CHR
Zoro # G4369103
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27.5
- Width 8
- Material Metal
- Color Chrome
- Bulb Type 3-way E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT2001-CHR
- Zoro # G4369103
- UPC # 810241020619
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 27.5 |
Width | 8 |
Length | 15 |
Shade Dimensions | 7.75 x 5.5 x 15 |
Details
Material | Metal |
Color | Chrome |
Bulb Type | 3-way E26 Medium Base |
Design Style | Contemporary |
Shade Material | Fabric |
Maximum Wattage | 100W 3 way |
Shade Shape | Rectangle |
Number of Bulbs | 1 |
Bulbs Included | No |
Description
This modern table lamp features an hourglass shape and pendulum design. The chrome finished body, matte black base, and commercial beige and gray rectangular shade complement this current look. This lamp will add a contemporary flair to any conference room, waiting area, or office. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Commercial beige and tan rectangular shade
- •Hourglass shaped chrome body with pendulum design
- •Matte black base
- •Assembled dimensions: L: 15" x W: 8" x H: 27.5"
- •Uses 1 x 100W 3-Way type A medium base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Uv-aire Uv-16 (UV-16 UV-AIRE)
- NEBO Compact 600 Lumen Rechargeable EDC Flashlight with a 90 degree Rotating Swivel Head (NEB-FLT-1023)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- ILB GOLD Incandescent Globe Bulb, Replacement For Damar 33719A (33719A)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS 8 Inch Crystal Ball Sequin Table Lamp, Gold (LT1026-GLD)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Modern Leather Table Lamp with USB and White Fabric Shade, Teal (LT1053-TEL)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ALL THE RAGES All The Rages LT2013-WHT Sand Nickel Basic Table Lamp with White Shade (LT2013-WHT)
- Elegant Designs Table Lamps