Shop All Table Lamps
Elegant Designs
Ceramic Table Lamp with Metallic Silver Base and White Fabric Shade
Mfr # LT2041-MSV
Zoro # G3667213
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20.47
- Width 11.81
- Material Ceramic
- Color Metallic Silver/White
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT2041-MSV
- Zoro # G3667213
- UPC # 810241025096
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 20.47 |
Width | 11.81 |
Length | 11.81 |
Shade Dimensions | 6.75 widest part of base x 15" height without shade |
Details
Material | Ceramic |
Color | Metallic Silver/White |
Bulb Type | E26 Medium Base |
Number of Bulbs | 1 |
Shade Material | Fabric |
Bulbs Included | No |
Maximum Wattage | 60 |
Design Style | Traditional |
Shade Shape | Tapered |
Description
This chic table lamp, with its metallic silver painted ceramic body and white fabric shade, will add a dash of glamour to any space. It features a push pin ON/OFF socket switch and stress-free one step assembly.
- •Metallic Silver Ceramic Base
- •White fabric shade
- •Convenient ON/OFF push pin socket switch
- •Shade Diameter: 11.75" x Height: 20.13"
- •Uses 1 x 60W type A medium base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- ILC Replacement for Advance Iopa-1p32-n (IOPA-1P32-N ADVANCE)
- ILC Replacement for Bulbrite F8t4/41k replacement light bulb lamp (F8T4/41K BULBRITE)
- ILC Replacement for Lumen Dynamics Omnicure S2000 replacement light bulb lamp (OMNICURE S2000 LUMEN DYNAMICS)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set, Blush Pink (LT2007-BPK-2PK)
- NEWHOUSE Newhouse 3896933 The Wright 24 in. Black Desk Lamp (3896933)
- Elegant Designs Table Lamps