Shop All Table Lamps
Elegant Designs
Buoy Netted Aqua Glass Table Lamp
Mfr # LT1050-AQU
Zoro # G3663853
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.75
- Width 9
- Material Glass
- Bulb Type E26
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT1050-AQU
- Zoro # G3663853
- UPC # 810241028257
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 14.75 |
Width | 9 |
Length | 9 |
Shade Dimensions | D: 6.25 x H: 7 |
Details
Material | Glass |
Color | AQUA/WHITE |
Bulb Type | E26 |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Design Style | Coastal |
Bulbs Included | No |
Shade Material | Fabric |
Shade Shape | Tapered |
Description
If you have that lovely beach house, condo, or rental you're looking to decorate, check out this nautical table lamp fitting for your coastal decor! The aqua glass base is netted in a natural rope, complemented by a pure white empire fabric shade. This lamp is just over a foot tall making ideal to sit on your nightstand, dresser, in your living room, entry way, and just about any room in your home!
- •Aqua glass base wrapped in natural rope
- •White empire fabric shade
- •Uses 1 x 60W Type A medium base bulb (not included)
- •On/off switch located conveniently on the cord
- •Shade measures D: 9" x H: 8" , Total Lamp Height: 14.75"
- •Can sit perfectly on your nightstand, dresser, accent table, etc. in the room of your choice!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- WESTINGHOUSE One-Light Indoor Flush-Mount Ceiling Fixture White, White Glass Globe (6660700)
- ILC Replacement for Osram Sylvania 58678 replacement light bulb lamp (58678 OSRAM SYLVANIA)
- BLACK & DECKER Modern Battery Desk Lamp (VLED1819-BD)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- SIMPLE DESIGNS Textured Stucco Ceramic Oval Table Lamp, Green (LT2003-GRN)
- LALIA HOME Wooded Arch Farmhouse Table Lamp with White Fabric Shade, Old Wood (LHT-5037-OW)
- Elegant Designs Table Lamps