Shop All Floor Lamps
Elegant Designs
Bedside End Table Dual Shelf Decorative Floor Lamp, Black
Mfr # LF1023-BLK
Zoro # G3661236
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 61.4
- Length 15.7
- Number of Bulbs 1
- Material Metal
- Shade Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LF1023-BLK
- Zoro # G3661236
- UPC # 810241028042
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 61.4 |
Length | 15.7 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | Fabric |
Bulb Type | E26 |
Glass Color | BLACK/WHITE SHADE |
Description
For the minimalist looking for a multifunctional yet practical solution to their lighting needs, this dual shelf floor lamp is the ideal purchase. This product combines a simple and traditional standing lamp paired with two shelves to store not only basic necessities but decorative accessories as well. This floor lamp will look great in the room of your choice, all the while taking up little to no space.
- •Black metal base
- •White empire fabric shade
- •Lower shelf measures approximately 10" in diameter and upper shelf measures approximately 16" in diameter
- •Uses 1 x 60W Type A medium base bulb (not included)
- •Foot switch located on cord
- •Some assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Base Type G6.35, Replacement For Norman Lamps, LED-G6-120V-4W3 (LED-G6-120V-4W3)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 8.2 lb (2122-20, 48-11-1850)
- SATCO 25 W A19 Incandescent - Clear - 3000 Hours - 100L - Medium Base - 120V (S2411)
- ILB GOLD Ballast, Replacement For Advance, Rel-3S40-Rh-Tp (REL-3S40-RH-TP)
- ELEGANT DESIGNS Restoration Bronze Finish Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1002-RBZ)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- ELEGANT DESIGNS 3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (LF2002-RBZ)
- ELEGANT DESIGNS Malbec Black and Brushed Nickel Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1018-MBC)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Brushed Nickel (LF2003-BSN)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- OTTLITE Natural Daylight LED Flex Floor Lamp (P93009-FFP)
- Elegant Designs Floor Lamps