Shop All Trays and Platters
Elegant Designs
"Beautiful" 13.75" Round Wood Serving Tray with Handles
Mfr # HG2013-GYB
Zoro # G304845328
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Length 13.75
- Outside Width 13.75
- Width 13.75"
- Outside Height 1.65
- Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # HG2013-GYB
- Zoro # G304845328
- UPC # 810052827070
- Country of Origin China
- Category Trays and Platters
Dimensions
Outside Length | 13.75 |
Outside Width | 13.75 |
Width | 13.75" |
Outside Height | 1.65 |
Details
Item | Decorative Serving Tray "Beautiful" |
Shape | Circle |
Color | Gray wash |
Material | Wood |
Container Basic Material | 100% wood |
Description
What better way to accent your home or entertain your guests than with this gray wash round wood tray! A beautifully scripted black text is perfectly centered to display the right vibe for your themed, seasonal, holiday style! This tray is on trend to give your home that cozy farmhouse feel. Use to serve breakfast in bed, food and drinks at a party or makes for an excellent centerpiece for your dining table, kitchen counter, coffee table or ottoman.
- •Gray wash finish on wood
- •Black "Beautiful" text
- •Cutout handles on two sides
- •On-trend farmhouse design
- •Tray Measures L: 13.75" x W: 13.75" x H: 1.65"
- •Distressed look perfect for a rustic feel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Lid for 12 to 24 oz. Hot/Cold Cup, Dome, Reclosable, Sip Through, White, Pk1000 (16RCL)
- TOWN FOOD SERVICE 1/2M X 1/2M NPT Brass Gas Valve (226104M)
- CRESTWARE Slotted Spoon, Black, 12 in. L (NY7)
- WELLS CONTACTOR(3 POLE, 30 AMP, 240V) for Wells - Part# 50125 (50125)
- ELEGANT DESIGNS "Summertime" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-BST)
- ELEGANT DESIGNS Decorative Wood Serving Tray-Thankful (HG2000-NTF)
- ELEGANT DESIGNS "Coffee Bar" 13.75" Round Wood Serving Tray with Handles (HG2013-RGC)
- ELEGANT DESIGNS "Happy Valentine's Day" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-DPV)
- ELEGANT DESIGNS LED Light Up Wooden Serving Tray with Black Handles and Home Sweet Home in Black Script Gray Wash (HG2032-GHH)
- ELEGANT DESIGNS "Winter Wonderland" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-WWW)
- BAYHEAD PRODUCTS Plastic Tray, 37"x24"x4" (TT-2437)
- Elegant Designs Trays and Platters