Shop All Wall Art & Decor
Elegant Designs
Bartow Wall Mounted Wood Wine Rack Shelf with Glass Holder, Restored Wood
Mfr # HG1020-RWD
Zoro # G203547699
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Farmhouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Designs
- MFR # HG1020-RWD
- Zoro # G203547699
- UPC # 810052824062
- Country of Origin China
- Category Wall Art & Decor
Details
Style | Farmhouse |
Color | Restored Wood |
Description
Functional and trendy, this wine rack shelf will help keep your wine glasses and wine bottles neatly stored while adding a touch of farmhouse to your wall décor! This space saver holds 2 standard wine bottles and 8 wine glasses. Perfect for your kitchen, dining room or bar area.
- •Restored Wood finish
- •Holds 2 standard (750ml) wine bottles
- •Holds a total of 8 stemmed wine glasses
- •Brackets for hanging included on back
- •Intended for wall mounting
- •Rustic farmhouse style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 2 Artificial Hedyotis Tree, Faux Potted Topiary Plant, UV Resistant Indoor/Outdoor, Large (347507DHJ)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - Full - 3 Line - Navy (1171FLNAV)
- FLASH FURNITURE Twin Size, Headboard, Decorative Metal (HG-HB1706-T-GG)
- DMI Cushion Lumbar Support w/Strap, Black (555-7302-0200)
- ELEGANT DESIGNS Chalkboard Sign with Key Holder Hooks and Mail Storage, White Wash (HG1023-WWH)
- WALL ROGUES Ocean Waves Wall Mural (WR50516)
- ROOMMATES Super Mario Retro X-Large Chair Rail Prepasted Mural- Ultra - Strippable- 6 x 10.5 ft. (JL1331M)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- TRADEMARK FINE ART Karla Gerard 'Three Owls' Canvas Art, 35x47 (ALI12505-C3547GG)
- TRADEMARK FINE ART Joyce Combs 'Abstract Elephant I' Canvas Art, 14x19 (WAG05425-C1419GG)
- TRADEMARK FINE ART Cora Niele 'Primrose Pink' Canvas Art, 14x14 (ALI16464-C1414GG)
- Elegant Designs Wall Art & Decor