Shop All Table Lamps
Elegant Designs
Antique Style Buffet Table Lamp with Cream Ruched Shade
Mfr # LT3301-CRM
Zoro # G3668726
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 31
- Width 12
- Material Resin
- Color Cream
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT3301-CRM
- Zoro # G3668726
- UPC # 810241025065
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 31 |
Width | 12 |
Length | 12 |
Shade Dimensions | neck size 2" 7*7*19" |
Details
Material | Resin |
Color | Cream |
Bulb Type | E26 Medium Base |
Shade Shape | Bell |
Design Style | Traditional |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Material | Fabric |
Description
An eye pleasing and chic style lamp to add the right flair to your home or event! This classic buffet-style luminaire features a tall, distressed candlestick base with a beautifully draped shade perfectly suitable for any room in your home!
- • Antique Finished Resin Base
- •Creamy Pearl Silk Look Fabric Shade
- •ON/OFF Rotary Switch on Socket
- •Uses 1 x 60W E26 Medium Base Bulb (not included)
- •Dimensions: L: 12" x W: 12" x H: 31"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For G.E, F13Bx/835/Eco (F13BX/835/ECO)
- BAYCO NightStick® Professional 66 LED Dual Function Rechargeable Work Light SLR-2166, Yellow (SLR-2166)
- LUMAPRO LUMAPRO 0.07W, T2 Miniature Neon Light Bulb (C2A-10PK)
- METALUX Asymm Refl For Ssf Strps 4Ft (SSF-ASY-4-B)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ORE INTERNATIONAL ORE International HBL2331 13 in. Exposed Multi-Colored Rope LED Namiri Column Table Lamp (HBL2331)
- ALL THE RAGES All The Rages LT2007-GRN Chrome Basic Table Lamp with Green Shade (LT2007-GRN)
- Elegant Designs Table Lamps