Shop All Table Lamps
Elegant Designs
Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade
Mfr # LT3097-WHT
Zoro # G4369566
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 25
- Width 12
- Material polyresin
- Color Aged Bronze
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Designs
- MFR # LT3097-WHT
- Zoro # G4369566
- UPC # 810241024570
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 25 |
Width | 12 |
Length | 12 |
Shade Dimensions | 6 x 6 x 18 |
Details
Material | polyresin |
Color | Aged Bronze |
Bulb Type | E26 Medium Base |
Shade Shape | Tapered |
Shade Material | Linen |
Maximum Wattage | 40 |
Bulbs Included | No |
Number of Bulbs | 1 |
Design Style | Classic |
Description
This aged bronze table lamp, with its three stacked ball base and linen shade with boutique flower adornment, will add style and pizzazz to any room. Perfect for living rooms, bedrooms, kids rooms, offices, or college dorms. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with chic sophistication.
- •3 ball stacked base with aged finish
- •Natural linen shade with flower adornment
- •Dimensions: Lamp Height: 25" Shade Diameter: 12"
- •Uses 1 X 40W Type A Medium Base Bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, Beige Fabric Shade, Acrylic Diffuser (62/998)
- ELCO LIGHTING 6 Shallow New Construction IC Airtight Housing" (EL760ICA)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 1 Lamp (ELMRE SP1100L SGL M12)
- STREAMLIGHT Strion LED - Light Only - Lime Green (74344)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- QUOIZEL Maybeck Table Lamp (TFMK6325VA)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red (LT3018-RED)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Red (CWT-2007-RE)
- Elegant Designs Table Lamps