Shop All Floor Lamps
Elegant Designs
2 Light Mother Daughter Floor Lamp with White Marble Glass, White
Mfr # LF2003-WHT
Zoro # G4369033
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 71.75
- Length 13.25
- Number of Bulbs 2
- Material Metal
- Shade Material glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LF2003-WHT
- Zoro # G4369033
- UPC # 810241026345
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71.75 |
Length | 13.25 |
Details
Number of Bulbs | 2 |
Material | Metal |
Shade Material | glass |
Bulb Type | E26 Medium Base |
Glass Color | White |
Description
Light up your bedroom, office, foyer or living room with this elegant yet affordable 2 light mother daughter floor lamp. It features a stunning coastal white finish and white marble shades with spiraled cut glass to complete the timeless look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5W G25 LED Silver crown Medium 2700K 430Ls 120V (S9828)
- FEIT ELECTRIC LED BR30 E26 SW 65W 2PK (BR30DM/10KLED/2)
- AMERELLE LIGHT THIN STRIP LED 36"" (USL30HBCC)
- ILC Replacement for Sylvania Fo17/735/eco replacement light bulb lamp (FO17/735/ECO SYLVANIA)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Brushed Nickel (LF2003-BSN)
- ELEGANT DESIGNS 3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (LF2002-RBZ)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Gold (LF2001-GLD)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- CLING 72 in. Linea LED Adjustable Torchiere Satin White Floor Lamp (CL2629546)
- PATIO LIVING Patio Living Concepts 56097 60 x2 in. Malibu Outdoor Floor Lamp with Bronze Resin Body & Natural Canvas Sunbrella Shade Cover (56097)
- Elegant Designs Floor Lamps