Shop All Floor Lamps
Elegant Designs
2 Light Mother Daughter Floor Lamp, Brushed Nickel
Mfr # LF2003-BSN
Zoro # G3661498
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 71.75
- Length 13.25
- Number of Bulbs 2
- Material Metal
- Shade Material glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LF2003-BSN
- Zoro # G3661498
- UPC # 810241026338
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71.75 |
Length | 13.25 |
Details
Number of Bulbs | 2 |
Material | Metal |
Shade Material | glass |
Bulb Type | E26 Medium Base |
Glass Color | Brushed Nickel |
Description
Light up your bedroom, office, foyer or living room with this elegant yet affordable 2 light mother daughter floor lamp. It features a stunning brushed nickel finish and white marble shades with spiraled cut glass to complete the timeless look.
- •Brushed Nickel Finish
- •White Marble Glass Shades
- •Main Light Uses: 1 x 100W 3-Way Medium Base Type A bulb (not included) ;Reading Light Uses: 1 x 60W Type A Medium Base Bulb (not included)
- •Dimensions; L: 13.25" x W: 18" x H: 71.75"
- •Some Assembly Required
- •Available in a variety of finishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF BALLS 3/8"" 8/32THRD BR (60250)
- ILC Replacement for Rembrandt Virtuoso II Long Life replacement light bulb lamp (VIRTUOSO II LONG LIFE REMBRANDT)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Green Colored Bulbs Non-Dimmable E26 Base 6-Pack (LR21492-6PK)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2.2)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Gold (LF2001-GLD)
- ELEGANT DESIGNS Restoration Bronze Finish Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1002-RBZ)
- ELEGANT DESIGNS 3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (LF2002-RBZ)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Brushed Nickel (LF2001-BSN)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- Elegant Designs Floor Lamps