Shop All Flushmount Lights
Elegant Designs
2 Light Glass Ceiling Light Glacier Petal Flushmount
Mfr # FM1002-CHR
Zoro # G4369645
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14
- Height 7.75
- Watts 40
- Glass Color Chrome
- Fixture Housing Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # FM1002-CHR
- Zoro # G4369645
- UPC # 810241024532
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14 |
Width | 14 |
Height | 7.75 |
Diameter | 14" |
Details
Watts | 40 |
Glass Color | Chrome |
Fixture Housing Material | Glass |
Housing Material | Glass |
Series | Glacier Petal Collection |
Number of Light Bars | 2 |
Lamp Included | No |
Fixture Shape | Bowl |
Description
Brighten your home with this gorgeous two (2) light flushmount featuring a flawless chrome finish and beautifully crafted clear glass shade. This fabulously chic design will be the envy of all your friends! We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Gorgeous Glass Shade
- •Flawless Chrome Finish
- •Uses 2 x 40W Type B Medium Base Bulbs (not included)
- •14" Diameter
- •Perfect for living room, dining room, bedroom, office, or foyer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5.5 W, CA10, Medium Screw (E26), PK2 (BPEFC60927CAFIL/2/RP)
- HALO Ml56068Xx 600 Series 80 Cri Led Light Modules (TRM690WH)
- ACCESS LIGHTING Bulb, 120V 45w G9 LED (SA-FR-G9-4.5W-001)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/841/RS)
- COMPONENT HARDWARE Incandescent Refrigerator Light Fixture (L20-1010)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- COMPONENT HARDWARE Cool White LED Bulb For Dry/Damp Applica (LED-PK100DD-C)
- SATCO NUVO LED CEILING FXT WH 16W (62/1210)
- Elegant Designs Flushmount Lights