Shop All Table Lamps
Elegant Designs
10 Inch Crystal Ball Sequin Table Lamp, White
Mfr # LT1067-WHT
Zoro # G4370117
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10
- Width 10
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT1067-WHT
- Zoro # G4370117
- UPC # 810241027786
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 10 |
Width | 10 |
Length | 10 |
Shade Dimensions | diameter: 10" height: 10" |
Details
Material | Metal |
Color | WHITE |
Bulb Type | E12 Candelabra Base |
Bulbs Included | No |
Maximum Wattage | 40 |
Shade Material | Crystal |
Shade Shape | Round |
Design Style | Contemporary |
Number of Bulbs | 1 |
Description
Make your room sparkle with a beautifully designed crystal ball shaped lamp. This 10" version is available in one of the many available finishes is the perfect addition to any bedroom, office, nursery, or even a foyer or entryway! We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Crystal ball shape glows from within casting pretty shadows
- •Threaded with steel rings and set on ball feet
- •White Finish
- •Height: 10" Diameter:10"
- •On/off switch located on cord
- •Uses 1 x 40W type B E-12 candelabra base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY FLASHLIGHTS Pentacle 500 Lumen Slide Focus Lightweight Flashlight (98702)
- ADVANCE Dimming Ballast, Electronic, 120 to 277V (IZT-2S28-D)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/840/LS EX39 G3 BB 3/1)
- LITHONIA LIGHTING LED Stairwell Fixture, 1889 Lumens, 4000K (WL2 18L EZ1 LP840)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Rose Gold, White Drum Fabric Shade (CWT-2010-RG)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, White, Aqua Drum Fabric Shade (CWT-2008-AW)
- Elegant Designs Table Lamps