Shop All Floor Lamps
Elegant Designs
1 Light Floor Lamp with Marbleized White Glass Shade, Rose Gold
Mfr # LF2001-RGD
Zoro # G3663433
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 71
- Length 13
- Number of Bulbs 1
- Material Metal
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Designs
- MFR # LF2001-RGD
- Zoro # G3663433
- UPC # 810241027632
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71 |
Length | 13 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | Glass |
Bulb Type | E26 Medium Base |
Glass Color | ROSE GOLD/WHITE SHADE |
Description
Light up your bedroom, office, foyer or living room with this elegant yet affordable 1 light torchiere floor lamp. It features a stunning rose gold finish and a marbleized white glass shade to complete the look.
- •Rose Gold Finish
- •White Glass Shade
- •Uses 1 x 100 3 way Type A Medium Base Bulb (not included)
- •Dimensions; L: 13" x W: 13" x H: 71"
- •Some Assembly Required
- •Rotary switch located on lamp holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Industrial Vapor Tight, LED, 4 ft. (54656241)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/835/XV/ECO/SL)
- KEYSTONE 12W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-12-UV-SC500-56-VDIM-AF1 (KTLD-12-UV-SC500-56-VDIM-AF1)
- LEVITON Lampholdr Kylss Porc660W (10045-000)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Gold (LF2001-GLD)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Brushed Nickel (LF2003-BSN)
- ELEGANT DESIGNS Malbec Black and Brushed Nickel Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1018-MBC)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- ELEGANT DESIGNS 3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (LF2002-RBZ)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- Elegant Designs Floor Lamps