Shop All Floor Lamps
Elegant Designs
1 Light Floor Lamp with Marbleized White Glass Shade, Gold
Mfr # LF2001-GLD
Zoro # G4369383
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 71
- Length 13
- Number of Bulbs 1
- Material Metal
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LF2001-GLD
- Zoro # G4369383
- UPC # 810241027625
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71 |
Length | 13 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | Glass |
Bulb Type | E26 Medium Base |
Glass Color | GOLD/WHITE SHADE |
Description
Light up your bedroom, office, foyer or living room with this elegant yet affordable 1 light torchiere floor lamp. It features a stunning gold finish and a marbleized white glass shade to complete the look.
- •Gold Finish
- •White Glass Shade
- •Uses 1 x 100 3 way Type A Medium Base Bulb (not included)
- •Dimensions; L: 13" x W: 13" x H: 71"
- •Some Assembly Required
- •Rotary switch located on lamp holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Cfm32w/gx24q/835 replacement light bulb lamp (CFM32W/GX24Q/835 LIGHT BULB / LAMP)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- LITHONIA LIGHTING LED Linear Strip Light, 4701 lm (CLX L48 5000LM SEFFDLMVOLTGZ1040K80CRIWH)
- WESTINGHOUSE Bulb LED Dimmablemable 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (5184020)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Brushed Nickel (LF2001-BSN)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Brushed Nickel (LF2003-BSN)
- ELEGANT DESIGNS Restoration Bronze Finish Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1002-RBZ)
- ELEGANT DESIGNS 3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (LF2002-RBZ)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- ELEGANT DESIGNS Malbec Black and Brushed Nickel Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1018-MBC)
- CLING 73 in. LED Halo Torchiere Floor Lamp - Matte White (CL3116136)
- Elegant Designs Floor Lamps