Shop All Floor Lamps
Elegant Designs
1 Light Floor Lamp with Marbelized Glass Shade, Bronze and White
Mfr # LF2001-RBW
Zoro # G3663582
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 71
- Length 13
- Number of Bulbs 1
- Material Metal
- Shade Material glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LF2001-RBW
- Zoro # G3663582
- UPC # 810241028639
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71 |
Length | 13 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | glass |
Bulb Type | E26 Medium Base |
Glass Color | Restoration Bronze |
Description
Light up your bedroom, office, foyer or living room with this elegant yet affordable 1 light torchiere floor lamp. It features a stunning restoration bronze finish and a marbelized white glass shade to complete the look.
- •Restoration Bronze Finish
- •Marbelized White Glass Shade
- •Uses 1 x 100 3 way Type A Medium Base Bulb (not included)
- •Rotary Switch located on lampholder
- •Dimensions; L: 13" x W: 13" x H: 71"
- •Some Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Handheld Lights, Spot Beam, Aluminum (7000)
- ILC Replacement for Ultravation Lppp0001 replacement light bulb lamp (LPPP0001 ULTRAVATION)
- ILC Replacement for TCP 2r3014 replacement light bulb lamp (2R3014 TCP)
- LARSON ELECTRONICS Expl. Proof LED Drop Light, 12V, 25ft. (EHL-LED-120XLV-25-12V)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Brushed Nickel (LF2003-BSN)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Gold (LF2001-GLD)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- ELEGANT DESIGNS 3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (LF2002-RBZ)
- NOVA LIGHTING Plimpton Arc (2110003A)
- CLING 72 in. Linea LED Adjustable Torchiere Satin White Floor Lamp (CL2629546)
- Elegant Designs Floor Lamps