Shop All Floor Lamps
Elegant Designs
1 Light Floor Lamp with Marbelized Amber Shade, Restoration Bronze
Mfr # LF2001-RBZ
Zoro # G3661394
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 71
- Length 13
- Number of Bulbs 1
- Material Metal
- Shade Material glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LF2001-RBZ
- Zoro # G3661394
- UPC # 810241024877
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71 |
Length | 13 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | glass |
Bulb Type | E26 Medium Base |
Glass Color | Restoration Bronze |
Description
Light up your bedroom, office, foyer or living room with this elegant yet affordable 1 light torchiere floor lamp. It features a stunning restoration bronze finish and a marbelized amber glass shade to complete the look.
- •Restoration Bronze Finish
- •Marbelized Amber Glass Shade
- •Uses 1 x 100 3 way Type A Medium Base Bulb (not included)
- •Dimensions; L: 13" x W: 13" x H: 71"
- •Some Assembly Required
- •Rotary Switch located on lampholder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 2700K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/927/DIM/120V)
- COLEMAN CABLE 250 Ft. 16/2 Black Lamp Cord (601266608)
- GE GE Premium LED Light Fixture, Plug-In, Linkable, 12in (38845-T1)
- ELEGANT DESIGNS 3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (LF2002-RBZ)
- ELEGANT DESIGNS Restoration Bronze Finish Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1002-RBZ)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Gold (LF2001-GLD)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Brushed Nickel (LF2001-BSN)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Brushed Nickel (LF2003-BSN)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- Elegant Designs Floor Lamps