Shop All Bathroom Vanities with Tops
Elegant Decor
Elegant Decor VF14018BK 18 in. Single Bathroom Metal Vanity; Black
Mfr # VF14018BK
Zoro # G504126661
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Decor
- MFR # VF14018BK
- Zoro # G504126661
- UPC # 842814170933
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
18 inch Single Bathroom Metal Vanity in Black - VF14018BK In true minimalistic spirit, this 18" vanity shines with pared down elegance. Bold clean lines build up the metal vanity, creating a modern simplicity that adds visual liveliness and complements any bathroom or powder room. The bottom shelf lets you put away any extra towels or bathroom essentials, and its shining white undermount sink creates contrast against the finish. Its bold graphic style will create a contemporary style in your home.
Features- Black finish
- Vanity base constructed with metal
- Overall open minimalistic design with bold clean lines
- Rectangle shaped counter top with a flat edge style
- White resin undermount sink
- Open bottom shelf at base
- Free standing vanity with straight legs design
- Color: Black
- Finish: Black and White
- Material: Metal/Iron/Resin
- Dimension: 13.50" x 18.00" x 34.00"
- Weight: 32.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handheld Shower Hose (155748BR)
- ZORO SELECT 3/4" FSW 316/316L SS Tee (1501300218)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/4", PVC/EPDM, Socket x FPT (BFAS1012CES)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 1 Phase (EX190TC ML)
- ELEGANT DECOR 19 in. Single Bathroom Vanity, Blue (VF15019BL)
- ELEGANT DECOR 42 Inch Single Bathroom Vanity In Black (VF18842BK)
- ELEGANT DECOR 32 Inch Single Bathroom Vanity In Blue (VF18832BL)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Black (VF18836BK)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Blue (VF18836BL)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLSF-BN)
- WAKEMAN Wakeman 75-CMP1008 10L Collapsible Portable Camping Wash Basin; Red (75-CMP1008)
- Elegant Decor Bathroom Vanities with Tops