Shop All Ottomans
Elegant Decor
Elegant Decor OT1015BK 14 in. Ozman Round Ottoman; Black
Mfr # OT1015BK
Zoro # G703895870
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Decor
- MFR # OT1015BK
- Zoro # G703895870
- UPC # 842814176676
- Country of Origin Unknown
- Category Ottomans
Description
Make the Ozman ottoman the focal point in your room. This ottoman is lined with soft polyester upholstery, giving any room a very luxe style. Featurning a glam design, it is perfect for giving your home a nice touch of glamour. Built with a storage compartment, this ottoman is great for allowing you to flip the lid to reveal storage where you can stow away just about anything.
Features- 14 in. Ozman Round Ottoman
- Lift-Off Storage Compartment
- Can be used as both for storage or seating
- Finish: Black
- Style: Modern
- Collection: Ozman
- Shape: Round
- Material: MDF,Polyester,Foam,Metal
- Length: 14.00 in.
- Width: 14.00 in.
- Height: 17.32 in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Corey Sand Upholstered and Dark Brown Finished Wood Dining Bench (171-10922)
- FLASH FURNITURE Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair, Dusty Purple/Soft Gold Frame (FV-FMC-025-DTPRP-SGD-GG)
- TRADEMARK FINE ART Tim Otoole 'Looming Clouds I' Canvas Art, 18x24 (WAG08327-C1824GG)
- SANTA Snow Blower White 16 OZ Spray Decorative Snow (499-0523S)
- MANHATTAN COMFORT Geta Ottoman in Red and Antique Walnut (OT001-RD)
- GEC Interion Antimicrobial Round Reception Ottoman, Gray (695629GY-AM)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Green Small (QI003939.GN)
- BAXTON STUDIO Rosine Modern Dark Grey Upholstered Nail Trim Ottoman (143-8144)
- BAXTON STUDIO Michaela Modern Grey Upholstered Storage Ottoman (146-8348)
- VINTIQUEWISE Medium Decorative Grey Foldable Hexagon Ottoman for Living Room, Bedroom, Dining, Playroom or Office (QI004428-M)
- BAXTON STUDIO Athena Modern and Contemporary Ivory Boucle Upholstered and Black Finished Wood Round Ottoman (220-12868-ZORO)
- Elegant Decor Ottomans