Shop All Decorative Mirrors
Elegant Decor
Elegant Decor MR653636BK 36 x 36 in. Metal Plum Mirror; Black
Mfr # MR653636BK
Zoro # G903700196
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Decor
- MFR # MR653636BK
- Zoro # G903700196
- UPC # 842814173279
- Country of Origin China
- Category Decorative Mirrors
Description
Enhance the appeal of your home or office with this contemporary mirror, slightly antiqued, featuring a thin rounded metal edges in a deep profile, reflecting a minimalist's design and trendy styling. To ensure your home safety, we use a metal hanger ring that are securely welded to the back of the metal frame , which sit on top of the frame for easy hanging. We recommend using suitable heavy duty picture/mirror hooks, selecting the best type of fixing for the particular wall you wish to hang the mirror on, using the appropriate rawl plug if required.
Features- This mirror is ideal size for large space
- Mirror is recessed into the thin metal frame
- The mirror Comes with a solid MDF board backing and one welded hanger for easy installation
- Clear beveled glass mirror
- Crafted from metal and mdf
- Mounts Vertical and Horizontal
- Color: Black
- Size: 36 x 36 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARIN USA Eagle Shop Stool, 30" High (STUSA-1)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- SIGNMISSION Wine Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999545)
- ELEGANT DECOR Metal Frame Rectangle Mirror 36 Inch In Black (MR43672BK)
- COASTER Coaster 200417 Phoenix Contemporary Standing Floor Mirror (200417)
- HOUSHTEC Urban Designs 7722278 Legacy Mirrored Glass 3-Drawer Jewelry Box - 6.5 x 8 x 11.5 in. (7722278)
- PARIS MIRROR Harmony Lighted Bathroom Mirror with 3000K (HARM32323000)
- FABULAXE 31" Accent Wall Mounted Mirror with Gold and Silver with Decorative Modern Pedal Leaf Frame (QI004341)
- COMFORTCORRECT Universal Floor Mirror (CO2528702)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- Elegant Decor Decorative Mirrors