Shop All Decorative Mirrors
Elegant Decor
Elegant Decor MR613248BK 32 x 47 in. Metal Windowpane Mirror; Black
Mfr # MR613248BK
Zoro # G603700359
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Decor
- MFR # MR613248BK
- Zoro # G603700359
- UPC # 842814173019
- Country of Origin China
- Category Decorative Mirrors
Description
Enhance the appeal of your home or office with this contemporary mirror, slightly antiqued, featuring a thin rounded metal edges in a deep profile, reflecting a minimalist's design and trendy styling. To ensure your home safety, we use a metal hanger ring that are securely welded to the back of the metal frame , which sit on top of the frame for easy hanging. We recommend using suitable heavy duty picture/mirror hooks, selecting the best type of fixing for the particular wall you wish to hang the mirror on, using the appropriate rawl plug if required.
Features- This mirror is ideal size for large space
- Mirror is recessed into the thin metal frame
- The mirror Comes with a solid MDF board backing and one welded hanger for easy installation
- Clear beveled glass mirror
- Crafted from metal and mdf
- Mounts vertically
- Color: Black
- Size: 32 x 47 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- ELEGANT DECOR Metal Frame Rectangle Mirror 36 Inch In Black (MR43672BK)
- HOLLAND BAR STOOL CO UNLV 26" x 15" Fight Song Mirror (MFghtUNevLV)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK STUDIO Middleton Wall Mirror, Black (S0036-11290)
- INFINITY INSTRUMENTS Sonore - H 30" x W 24” Antique Gold Decorative Frame Wall Mirror (15384AG)
- WAYBORN HOME FURNISHING Round Beveled Mirror (MR317)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- Elegant Decor Decorative Mirrors