Shop All Decorative Mirrors
Elegant Decor
Elegant Decor MR612842BR 28 x 41 in. Metal Windowpane Mirror; Brass
Mfr # MR612842BR
Zoro # G903700301
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Decor
- MFR # MR612842BR
- Zoro # G903700301
- UPC # 842814173002
- Country of Origin China
- Category Decorative Mirrors
Description
Enhance the appeal of your home or office with this contemporary mirror, slightly antiqued, featuring a thin rounded metal edges in a deep profile, reflecting a minimalist's design and trendy styling. To ensure your home safety, we use a metal hanger ring that are securely welded to the back of the metal frame , which sit on top of the frame for easy hanging. We recommend using suitable heavy duty picture/mirror hooks, selecting the best type of fixing for the particular wall you wish to hang the mirror on, using the appropriate rawl plug if required.
Features- This mirror is ideal size for large space
- Mirror is recessed into the thin metal frame
- The mirror Comes with a solid MDF board backing and one welded hanger for easy installation
- Clear beveled glass mirror
- Crafted from metal and mdf
- Mounts vertically
- Color: Brass
- Size: 28 x 41 in.
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 13-1/2" Analog Analog Wall Clock, Black (5200)
- NATIONAL PUBLIC SEATING NPS Comfort Task Chair with Arms 1822 Height (CTC-A)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T0-A1-RC-8546)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MA)
- ELEGANT DECOR Metal Frame Rectangle Mirror 36 Inch In Black (MR43672BK)
- EMPIRE ART DIRECT 30 x 30 in. Gold on White Metallic Shagreen Leather Framed Occasional Beveled Mirror (ELM-3030-01GW)
- BAXTON STUDIO Iara Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12927-ZORO)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- VINTIQUEWISE Round Rustic Wood and Galvanized Metal Framed Wine Barrel Shaped Wall Mirror (QI003977)
- UNIQUEWISE Decorative Flower Shape Rose Gold Metal Frame Wall Mounted Modern Mirror (QI004581)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Pedestal 24 in (MC01524)
- Elegant Decor Decorative Mirrors