Shop All Decorative Mirrors
Elegant Decor
Elegant Decor MR4041BL 36 in. Metal Frame Round Mirror; Blue
Mfr # MR4041BL
Zoro # G203700100
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Decor
- MFR # MR4041BL
- Zoro # G203700100
- UPC # 842814172111
- Country of Origin China
- Category Decorative Mirrors
Description
Enhance the appeal of your home or office with this contemporary mirror, slightly antiqued, featuring a thin rounded metal edges in a deep profile, reflecting a minimalist's design and trendy styling. To ensure your home safety, we use a metal hanger ring that are securely welded to the back of the metal frame , which sit on top of the frame for easy hanging. We recommend using suitable heavy duty picture/mirror hooks, selecting the best type of fixing for the particular wall you wish to hang the mirror on, using the appropriate rawl plug if required.
Features- This mirror is ideal size for large space
- Mirror is recessed into the thin metal frame
- The mirror Comes with a solid MDF board backing and one welded hanger for easy installation
- Clear beveled glass mirror
- Crafted from metal and mdf
- Mounts vertically and horizontally
- Color: Blue
- Size: 36 in.
- Shape: Round
- Weight: 27.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- MOTIONWISE Height Adjustable Desk, 60x30", White, Wood (SDD60W)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Putty, Letter (17891)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, White (12F614)
- ELEGANT DECOR Metal Frame Rectangle Mirror 36 Inch In Black (MR43672BK)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- UNIQUEWISE Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror (QI004578)
- Elegant Decor Decorative Mirrors