Shop All Decorative Mirrors
Elegant Decor
Elegant Decor MR4037BL 32 in. Metal Frame Round Mirror; Blue
Mfr # MR4037BL
Zoro # G203700193
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Decor
- MFR # MR4037BL
- Zoro # G203700193
- UPC # 842814172081
- Country of Origin China
- Category Decorative Mirrors
Description
Enhance the appeal of your home or office with this contemporary mirror, slightly antiqued, featuring a thin rounded metal edges in a deep profile, reflecting a minimalist's design and trendy styling. To ensure your home safety, we use a metal hanger ring that are securely welded to the back of the metal frame , which sit on top of the frame for easy hanging. We recommend using suitable heavy duty picture/mirror hooks, selecting the best type of fixing for the particular wall you wish to hang the mirror on, using the appropriate rawl plug if required.
Features- This mirror is ideal size for large space
- Mirror is recessed into the thin metal frame
- The mirror Comes with a solid MDF board backing and one welded hanger for easy installation
- Clear beveled glass mirror
- Crafted from metal and mdf
- Mounts vertically and horizontally
- Color: Blue
- Size: 32 in.
- Shape: Round
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-3-K-GG)
- BOSS Adjustable Chair Arms, Black, 40 in H (B909JARM)
- FLASH FURNITURE Round Wh 32Rnd Plastic Fold Table, 31.5" W, 31.5" L, 30" H, Plastic Top, White (DAD-YCZ-80R-GW-GG)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- ELEGANT DECOR Metal Frame Rectangle Mirror 36 Inch In Black (MR43672BK)
- GROTE LIGHTING MIRROR ARM-14- 22-CHROME-ADJ. (10013)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- JERDON STYLE 8 Wall Mirror, Nickel (JP7506N)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- WAYBORN HOME FURNISHING Round Beveled Mirror (MR317)
- Elegant Decor Decorative Mirrors