Shop All Decorative Mirrors
Elegant Decor
Elegant Decor MR4031GR 24 in. Metal Frame Round Mirror; Grey
Mfr # MR4031GR
Zoro # G803700210
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Decor
- MFR # MR4031GR
- Zoro # G803700210
- UPC # 842814172012
- Country of Origin China
- Category Decorative Mirrors
Description
Enhance the appeal of your home or office with this contemporary mirror, slightly antiqued, featuring a thin rounded metal edges in a deep profile, reflecting a minimalist's design and trendy styling. To ensure your home safety, we use a metal hanger ring that are securely welded to the back of the metal frame , which sit on top of the frame for easy hanging. We recommend using suitable heavy duty picture/mirror hooks, selecting the best type of fixing for the particular wall you wish to hang the mirror on, using the appropriate rawl plug if required.
Features- This mirror is ideal size for large space
- Mirror is recessed into the thin metal frame
- The mirror Comes with a solid MDF board backing and one welded hanger for easy installation
- Clear beveled glass mirror
- Crafted from metal and mdf
- Mounts vertically and horizontally
- Color: Grey
- Size: 24 in.
- Shape: Round
- Weight: 13.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART El Greco 'View Of Toledo' Canvas Art, 35x35 (AA00307-C3535GG)
- MIDWEST FASTENER 3/4" Black Plastic Square Inside Tips 5PK (76681)
- HOLLAND BAR STOOL CO 32 x 32 Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SGryStn)
- COLEMAN Comfortsmart Suspension Chair (2000020292)
- ELEGANT DECOR Metal Frame Rectangle Mirror 36 Inch In Black (MR43672BK)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- CASTELLO USA Smart Angelina 72 x 30 LED Smart Mirror with Voice Commands (CB-SM432-72-30)
- EMPIRE ART DIRECT 30 x 30 in. Gold on White Metallic Shagreen Leather Framed Occasional Beveled Mirror (ELM-3030-01GW)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- FLASH FURNITURE 24" Round Gold Metal Framed Accent Wall Mirror (RH-M003-RD60BB-GD-GG)
- Elegant Decor Decorative Mirrors