Shop All Vanity Lights
Elegant Decor
32 Single Bathroom Vanity Set In White"
Mfr # VF-1024
Zoro # G1401437
product price: $1,438.00
/ea
Free Shipping & Returns
$1,438.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Decor
- MFR # VF-1024
- Zoro # G1401437
- UPC # 848145086257
- Country of Origin China
- Category Vanity Lights
Description
This Classic Handpainted Marble-Topped Vanity Console From Our “Park Avenue” Collection Is Roomy Enough To Keep All Your Bath Essentials Close At Hand. Fitted With A Spacious Italian Carrara White Marble Counter Top And An Oval Porcelain Undermount Sink, You’Ll Naturally Enhance Your Home Or Office Bathroom With Both Its Beauty And Practicality. In The Handpainted White Cabinet Are 2 Full-Extension Drawers And A 1-Door Cabinet Space, Each Of Which Are Accented With Brushed Steel Knobs. This Contemporary Vanity Console’S Simple, Straight-Line Designed Cabinet Sits Atop Four Graceful Tapering Legs, Please Note That Due To The Natural Characteristics Of The Stone, The Color And/Or Pattern Of Each Countertop May Vary From The Pictures. No Two Slabs Of Marble Are The Same! · Measurements: W32” X D21-1/2” X H35” · Authentic Carrara White Marble Counter Top Imported From Italy · Pre-Drilled Faucet Holes, 8 Spread · Under Mount Porcelain Sink."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb T3 100W 1450Lum Hal (0624200)
- STREAMLIGHT Spotlight, 6.75"L, Yellow, Industrial Grade (44955)
- TCP Elite LED, 7W MR16 41K GU5.3 FL (LED712VMR16V41KFL)
- SATCO 23W PLL LED ballast bypass 2G11 2800Ls 120-277V 4000K (S9951)
- LALIA HOME Essentix Three Light Metal, Translucent Glass Shade Vanity Wall Mounted Fixture, Chrome (LHV-1005-CH)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Antique Brass (LHV-1007-AB)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ELK HOME Prestige 45.5'' Wide 5-Light Vanity Light - Sable Bronze (SL748522)
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- Elegant Decor Vanity Lights