Eleding

Eleding EE815W-SH15 Solar Power Smart Cree Led Street Light for Commercial Residential Parking Bike Paths Walkways Courtyard 15W


product price: $468.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

EE800W-SH series, Solar Powered CREE LED Street Light up to 2000+ LM, with 360 ePIR Sensor, selectable dual SMART modes. Designed and built for a wide range of lighting applications such as Commercial and Industrial Buildings, Parking Lots, Street, Pathway Lights, Play Ground, Farms, Parks and large area Residential and Recreational lighting. This high quality built and very durable light is completely self-contained. It is made from a sturdy cast aluminum alloy light fixture with an integrated industrial standard tempered glass solar panel, ultra-bright Cree LED and user adjustable SMART modes. It can be used for new installations or replacement of outdated AC powered or solar lights. Its innovative SMART lighting profiles offer true Dusk-to-Dawn all night lighting capability. It offers flexibility with auto compensation for critical weather and variations of geographic locations and it is able to automatically manage critical status of battery. eLEDing SMART solar lights present a significant improvement above current solar lighting performance operating with its Intelligent Power Management (IPM) System. It provides user adjustability in controlling Max Brightness and Dimming Moonlight soft-glow illumination as saving profile. An ultra-efficient and very powerful Commercial Light using renewable Solar Green Energy. A highly reliable and compact eLEDing unit designed and engineered for outdoor lighting solutions.

Ee800W-Sh Series, Solar Powered Cree Led Street Light Up To 2000+ Lm, With 360 Epir Sensor, Selectable Dual Smart Modes. Designed And Built For A Wide Range Of Lighting Applications Such As Commercial And Industrial Buildings, Parking Lots, Street, Pathway Lights, Play Ground, Farms, Parks And Large Area Residential And Recreational Lighting. This High Quality Built And Very Durable Light Is Completely Self-Contained. It Is Made From A Sturdy Cast Aluminum Alloy Light Fixture With An Integrated Industrial Standard Tempered Glass Solar Panel, Ultra-Bright Cree Led And User Adjustable Smart Modes. It Can Be Used For New Installations Or Replacement Of Outdated Ac Powered Or Solar Lights. Its Innovative Smart Lighting Profiles Offer True Dusk-To-Dawn All Night Lighting Capability. It Offers Flexibility With Auto Compensation For C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.