Shop All Digital Multimeters
Electronic Specialties
Tester Autoranging Digital Multimeter
Mfr # 480A
Zoro # G7187391
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Continuity Yes
- Auto Power Off Yes
- Data Hold Yes
- Duty Cycle Yes
- Auto Ranging Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electronic Specialties
- MFR # 480A
- Zoro # G7187391
- UPC # 855174001014
- Country of Origin China
- Category Digital Multimeters
Dimensions
Battery Size | AA |
Description
Tester Autoranging Digital Multimeter, Audible Continuity Yes, Data Hold Yes, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Special Features Dual Fuse Protection, Maximum AC Current Measurement 10 A, Maximum DC Current Measurement 10 A, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Gray (302074SD02L100BL)
- REED INSTRUMENTS Sound Level Meter, Datalogger with Bargraph, 30 to 130 dB (R8080)
- KLEIN TOOLS Infrared Thermometer with GFCI Receptacle Tester (IR1KIT)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT (PFQ1209)
- ELECTRONIC SPECIALTIES DIGITAL MULTI-METER w/HOLSTER (ES380)
- ELECTRONIC SPECIALTIES Digital Multimeter, Holster (380)
- ELECTRONIC SPECIALTIES Digital Multimeter, 1000 Amp Probe (655)
- ELECTRONIC SPECIALTIES 400 Amp Dc/Ac Auto-Ranging Clamp Meter (684)
- ELECTRONIC SPECIALTIES Prem Digital Multimeter (597)
- ELECTRONIC SPECIALTIES MINI DIGITAL MULTI-METER w/HOLSTER (ES501)
- PCE INSTRUMENTS Digital Multimeter, up to 1000V (PCE-ITM 20)
- Electronic Specialties Digital Multimeters