Shop All Test Leads & Probes
Electronic Specialties
Test Clips, Insulation Piercing
Mfr # 142-3
Zoro # G7187260
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most Test Lead Kits and Digital Multimeters
- Max Amps 5A
- Includes (2) Clips
- Features High Quality Probes, 1000V Max - CATIII
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electronic Specialties
- MFR # 142-3
- Zoro # G7187260
- UPC # 855174001939
- Country of Origin China
- Category Test Leads & Probes
Details
Item | Heavy Duty Insulation Piercing Test Clip |
For Use With | Most Test Lead Kits and Digital Multimeters |
Max Amps | 5A |
Includes | (2) Clips |
Features | High Quality Probes, 1000V Max - CATIII |
Description
Test Clips,Insulation Piercing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Analog Clamp Meter, 4 Func., 8 Range (GCM-500)
- B&K PRECISION Power Supply, 15 V, 60 A (1693)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3004 96)
- KRUEGER Solid Glass Repair Kit, Type K (KSG-KIT)
- ELECTRONIC SPECIALTIES CURRENT PROBE 400 AMP- PROMO (ES697)
- ELECTRONIC SPECIALTIES Dynamic Test Leads (180)
- ELECTRONIC SPECIALTIES TEST LEAD W/SCREW ON/OFF ALIGATOR CLIPS (ES629)
- ELECTRONIC SPECIALTIES AUTOMOTIVE TEST LEAD KIT (ES143)
- ELECTRONIC SPECIALTIES LOW CURRENT PROBE (ES695)
- ELECTRONIC SPECIALTIES Test Leads, 628 (628)
- TEMPO COMMUNICATIONS Toner Kit Single Wire (AT8LK)
- Electronic Specialties Test Leads & Probes