Shop All Automotive Battery Accessories
Electronic Specialties
Fuse 250V-5A
Mfr # 625
Zoro # G7202161
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electronic Specialties
- MFR # 625
- Zoro # G7202161
- UPC # 0
- Country of Origin China
- Category Automotive Battery Accessories
Details
Item | Fuse 250V-5A |
Description
Fuse 250V-5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Taylor Vinyl Coated Foam Life Ring, 24" Orange w/White Rope, 6/case (364)
- CHICAGO PNEUMATIC Trolley Jack, 3 Ton (3T) Low Profile, Heavy Duty Steel Welded Chassis (CP80030)
- WOLO Beep Beep Horn, 12V, 345Hz (370)
- ECCO SAFETY GROUP TRANSMISSION CABLE: GEMINEYE, 20M/65FT, 4 PIN, USE WITH EC2014-C & C2013B (ECTC20-4)
- ELECTRONIC SPECIALTIES Fuse For ESI585, 10A (621)
- TORO 13 in. 60 V Battery Blower/Trimmer Kit (Battery & Charger) (51881)
- ATEC Battery Charger, Automatic Charging For Battery Voltage: 6, 12 (3100A)
- GROTE Step Down Butt, 20-18 To 16-14 Ga, PK100 (83-2624)
- ANCOR Stainless Steel Cushion Clamp - 1/4" - 10-Pack (403252)
- ROADPRO MAxI Fuse, 60A (RPMAXI60)
- GROTE Button Head Tie, Black, 15", 130lb., PK50 (83-6052)
- Electronic Specialties Automotive Battery Equipment