Shop All Power Meters and Analyzers
Electronic Spec.
Electronic Specialities 695 Low Current Probe 0-60 AMP Use with Scope or Multimeter
Mfr # EL695
Zoro # G404130744
original price:
$166.99
10% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electronic Spec.
- MFR # EL695
- Zoro # G404130744
- UPC # 747925138806
- Country of Origin China
- Category Power Meters and Analyzers
Description
Great tool for accurate measurement of low current. Use with your graphing meter or lab scope to view current waveforms on fuel injectors fuel pumps primary ignition coils and more. Also works very well with digital multimeters. Resolution of 10 milliamps is low enough for most parasitic drain testing. The 1/2" jaw opening will clamp over most negative battery cables for parasitic drain tests. Compatible with many lab scopes and graphing multimeters Use to generate current waveforms for diagnostic analysis Also works great with digital multimeters Small jaw opening of 1/2 inches is convenient for tight spaces Low battery indication Auto power-off TEST RANGES: DC Amps 0-20A 80A (resolution .01A) AC Amps 0-20A 80A (resolution .01A)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Rechargeable Battery Pack, Yellow (QT-BAT-R01)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L600#)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 30 psi/Kpa (PFQ119)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- FLUKE Optical Cable for USB (OC4USB)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-3)
- PCE INSTRUMENTS Power Quality Analyzer, Interface RS-232 (PCE-PA6000)
- EKM EKM Watertight Enclosure with Hinged and Latching Lid - 6.7 x 10.63 x 4.33 in. (EKM-172711)
- PCE INSTRUMENTS Three-Phase Power Analyzer, up to 600V (PCE-PA 8000)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- Electronic Spec. Power Meters and Analyzers