Shop All TV Antennas
Electronic Master
Electronic Master ANT3055 Remote Controlled Rotating Digital Outdoor Amplified HDTV Antenna
Mfr # ANT3055
Zoro # G104028075
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electronic Master
- MFR # ANT3055
- Zoro # G104028075
- Country of Origin China
- Category TV Antennas
Description
Remote Controlled Rotating Digital Outdoor Amplified HDTV Antenna.
VHF/UHF receivable.
Built-in super low noise front amplifier.
Two extra antenna of high sensitivity.
Three in one remote controlled.
All direction rotatable.
Damp-proof solid structure.
Easy to install and operate.
Type of Frequency: VHF, UHF.
Frequency Range (in MHz): 45 - 860.
Indoor/Outdoor: Outdoor.
Available Channels: ch. 1-69.
Gain (in dB): 28.
Input impedance(O): 75.
Effective Rececption Distance(KM): 100. Note: One (1) 39-3/8 inch cable included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery compatible with SigmasTek SP12-5 F1 - 12PK (MAX3942902)
- DANTONA Charger, F037-015-W (F037-015-W)
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- ILC Replacement for Datalogic 5-2389 Battery (5-2389 BATTERY DATALOGIC)
- MAXRAD Maxrad MAX8053 806-896Mhz 3Db Chrome Ant (MAX8053)
- ENGENIUS Outdoor High Gain Antenna & Coax (SN-UL-AK20L)
- SUPERSONIC Digital Flat Antenna, SC612 (SC-612)
- EVERHARDT Everhardt SNGP4-B 4 ft. Stainless Steel Mirror Mount No Ground Antenna; Black (SNGP4-B)
- DIRECTV Slim Line Dish Antenna - NO LNB (DI93421)
- DIGIWAVE Digiwave WAY24134 2.4GHz Yagi Antenna (WAY24134)
- KING Jack Antenna without Meter, White (KIGOA8400)
- Electronic Master TV Antennas