Shop All Electrical Hazard Signs
Electromark
Warning Sign, 7 x 10In, BK/ORN, ENG, Text, S214FF
Mfr # S214FF
Zoro # G3921443
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Electrical Panel Keep Clear Up To 36 Inches
- Width 10 in
- Height 7 in
- Sign Material Polyester
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S214FF
- Zoro # G3921443
- Country of Origin Mexico
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Warning Sign |
Legend | Electrical Panel Keep Clear Up To 36 Inches |
Sign Material | Polyester |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Orange |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend/Background Color | Black/Orange |
Sign Legend Color | Black |
Mounting Style | Surface |
Legend Style | Text |
Language | English |
Subject Matter | Electrical Hazard |
Double-Sided | No |
Material | Polyester |
Sign Legend Text Color | Black |
Glow In The Dark | No |
Color | Black on Orange |
Type | Reflective, Self-Adhesive |
Product Type | Warning Sign |
Description
Warning Sign, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Red, 3"H (48JT74)
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS248-YW)
- PORTWEST Iona Plus Mesh Vest, XL (US391)
- WERNER Construction/Maintenance Kit, Tongue Buc (K122001)
- NMC Caution Keep Electrical Panel Area Clear For 36 Inches Sign, C533PB (C533PB)
- NMC Danger Electrical Hazard Sign, DGA40RB (DGA40RB)
- NMC Caution Ground All Barrels Sign, C28P (C28P)
- NMC Electrical Hazard Sign, S62P (S62P)
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Width, Aluminum, High Voltage Authorized Personnel Only, Landscape (OS-DS-A-1218-L-1340)
- LYLE Decaldanger Area In Front Of, 10"x7" (LCU4-0069-ND_10X7)
- LYLE Refldecaldanger 480 Volts, 7"x5" (LCU4-0155-RD_7X5)
- Electromark Electrical Hazard Signs