Shop All Facility Signs
Electromark
Warning Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # Y626434
Zoro # G4012696
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stealing Will Lead To Arrest and Prosecution
- Width 10 in
- Height 7 in
- Sign Material Vinyl
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # Y626434
- Zoro # G4012696
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Warning Sign |
Legend | Stealing Will Lead To Arrest and Prosecution |
Sign Material | Vinyl |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
Legend/Background Color | Black/Orange |
Material | Vinyl |
Language | English |
Double-Sided | No |
Color | Black on Orange |
Sign Legend Style | Text |
Sign Legend | Stealing Will Lead To Arrest and Prosecution |
Glow In The Dark | No |
Sign Header | No Header |
Type | Self-Adhesive |
Product Type | Warning Sign |
Description
Warning Sign, English, Sign Legend Stealing Will Lead To Arrest and Prosecution, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, XL (J41008)
- STRANCO Calibration Label, ENG, Green/White, PK450 (TCSL1-21003)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 11 (L-G06B11)
- STRANCO One Way Sign, 12" W x 12" H, English, Spanish, PVC, Red (FS-12-902)
- NMC Emergency Phone Numbers Sign, M346PB (M346PB)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Doors Must Remain Closed And Locked Sign, Portrait (OS-NS-A-1014-V-11532)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Balcony Closed, Portrait (OS-DS-P-710-V-2123)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U1-1068-NA_14x10 (U1-1068-NA_14x10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1315-RD_14X10 (U4-1315-RD_14X10)
- PARTNERS BRAND Men/Women Accessible, ADA.Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN109)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Evacuation Route Sign, Portrait (OS-NS-P-1014-V-12194)
- Electromark Facility Signs