Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Warning Sign, 7 in Height, 10 in Width, Aluminum, English
Mfr # S215FA
Zoro # G4173723
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 7 in
- Sign Mounting Style Surface
- Printed Language English
- Sign Background Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S215FA
- Zoro # G4173723
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Warning Sign, English, Sign Legend Hazardous Material Storage Area, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, #2 Diesel Fuel Spanish, 10in X 7in Decal, 7" H, 10" W, #2 Diesel Fuel Spanish (OS-DS-D-710-LS-1120)
- COMPASS LED Exit Sign / Emergency Light Combo, Field Select Red/Green, CCRGB (CCRGB)
- FLASH FURNITURE Hard Floor Chair Mat, Clear, 36" W x 48" L (MAT-131820-GG)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81210E)
- NMC Danger Liquid Petroleum Gas Sign, D576PB (D576PB)
- NMC Notice Cylinders Must Be Chained At All Times Sign, N49R (N49R)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0092-NP_14x10 (LCU3-0092-NP_14x10)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 144928 (144928)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Corrosive Liquids Bilingual Spanish (OS-DS-A-710-VS-1106)
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4PB (EGA4PB)
- NMC Danger H2S Poisonous Gas Sign, D440RB (D440RB)
- Electromark Chemical, Gas & Hazardous Material Signs