Shop All Facility Signs
Electromark
Warning Sign, 14 in Height, 20 in Width, Aluminum, English
Mfr # S1144A14
Zoro # G4074287
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Unauthorized Vehicles Will Be Towed Away
- Width 20 in
- Height 14 in
- Sign Material Aluminum
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S1144A14
- Zoro # G4074287
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 20 in |
Height | 14 in |
Details
Item | Warning Sign |
Legend | Unauthorized Vehicles Will Be Towed Away |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Language | English |
Legend/Background Color | Black/White |
Subject Matter | Authorized Personnel & Restricted Access |
Material | Aluminum |
Legend Style | Text |
Double-Sided | No |
Mounting Style | Surface |
Sign Legend | Private Property Keep Out |
Sign Legend Style | Text |
Glow In The Dark | No |
Product Type | Warning Sign |
Description
Warning Sign, English, Sign Legend Private Property Keep Out, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Knee Boots, Gray, 13, Unisex, 17" H, PR (28259)
- NOTRAX 6 ft L x PVC Foam, 1/2 in Thick (419S0036BY)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y11 (473Y11)
- GLOWEAR BY ERGODYNE 4XL Insulated Hooded Jacket, Orange (8385)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Maine Equine (WS-Maine Equine)
- EVERMARK Keep Pets Off Grass Sign with Forest Green Stake Kit (EV122588)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Wait Here For Gate To Open Sign, Landscape (OS-NS-D-1014-L-18890)
- SIGNMISSION OSHA Notice Sign, 7" Height, Electrical Panel Inside Sign With Symbol, Landscape, NS-D-L-11668 (OS-NS-D-710-L-11668)
- NMC Wash Your Hands Before Entering, WH2P (WH2P)
- LYLE NoticeSign, RecycldReflecAlum, 10inWx14inH, U5-1633-RA_10X14 (U5-1633-RA_10X14)
- NMC Do Not Alter Or Move Scaffol.., D497RB (D497RB)
- Electromark Facility Signs