Shop All Facility Signs
Electromark
Warning Sign, 14 in Height, 20 in Width, Aluminum, English
Mfr # S1048A14
Zoro # G4010264
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend CCTV Cameras Operating In This Area
- Width 20 in
- Height 14 in
- Sign Material Aluminum
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1048A14
- Zoro # G4010264
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 20 in |
Height | 14 in |
Details
Item | Warning Sign |
Legend | CCTV Cameras Operating In This Area |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Language | English |
Legend/Background Color | Black/White |
Mounting Style | Surface |
Legend Style | Text |
Subject Matter | Security & Surveillance |
Material | Aluminum |
Double-Sided | No |
Sign Legend Style | Text |
Sign Legend | Private Property Keep Out |
Glow In The Dark | No |
Product Type | Warning Sign |
Description
Warning Sign, English, Sign Legend Private Property Keep Out, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 9.5 Womens Combat Boot Steel Work Boot (429139BLK095)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9761R)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, S (CCW2-02-S)
- NMC Keep Hands Clear Sign, S49R (S49R)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-D-710-L-11669)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Sign, 7" X 5", Landscape (OS-NS-D-57-L-18257)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Waste Oil Sign, Landscape (OS-NS-D-710-L-16869)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 18" Height, Aluminum, Eye Wash Station Bilingual, Landscape (OS-EM-A-1824-L-10317)
- SIGNMISSION OSHA Notice, 3.5" Height, Mop Bucket Available For Use Anytime Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-14241)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Photos Or Video Allowed Sign With Symbol, Portrait (OS-NS-A-1014-V-14753)
- Electromark Signs